Welcome to Würth Hungary For trade customers only

Countersunk head screw with recessed head, H DIN 965, steel 4.8, plain

DIN 965 steel 4.8 plain H
SCR-CS-DIN965-4.8-H2-M3,5X16

Art.-no. 004803516

EAN 4024835929820

Individual price display after login
Countersunk head screw with recessed head, H DIN 965, steel 4.8, plain

Art.-no. 004803516

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 965 has been withdrawn and replaced by ISO 7046 part 1/part 2. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | nominal Ø M1.6 removed | strength class 5.8 and A4-70 omitted | thread lengths changed | recessed head penetration depths changed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3.5

Length (l1)

16 mm

Head diameter (dk)

6.5 mm

Head height (k1)

1.93 mm

Standards

DIN 965

Material

Steel

Property class

4.8

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.6 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information