Counterbore DIN 373, medium
Counterbore, DIN 373, medium
CNTBRE-DIN373-HSS-MEDIUM-M4















Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 2150 |
Quality grade | Medium |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium, Plastic |
Suitable for screw | M4 |
Diameter of tenon (d1) | 4.5 mm |
Spot-facer diameter (d2) | 8.0 mm |
Shank diameter (d3) | 5.0 mm |
Length (l1) | 71 mm |
Length of head (l2) | 14 mm |
Number of cutting edges (Z) | 3 PCS |
Standards | DIN 373 |
Cutting material | HSS |
Surface | Plain |
Shank style | Cylindrical |
Quality | Würth-Standard |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium, Plastics |
Cutting values for HSS countersinks | |||||||||
For M4–M12 | |||||||||
Material designation | Tensile strength | vc | f | ||||||
From | To | M4 | M5 | M6 | M8 | M10 | M12 | ||
General structural steels | < 500 N/mm² | 26 | 30 | 0,104 | 0,120 | 0,126 | 0,132 | 0,140 | 0,160 |
500–850 N/mm² | 25 | 28 | 0,093 | 0,100 | 0,105 | 0,110 | 0,120 | 0,140 | |
Machining steels | < 850 N/mm² | 25 | 28 | 0,093 | 0,100 | 0,105 | 0,110 | 0,120 | 0,140 |
850–1000 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 | |
Unalloyed heat-treated steels | < 700 N/mm² | 25 | 28 | 0,093 | 0,100 | 0,105 | 0,110 | 0,120 | 0,140 |
700–850 N/mm² | 25 | 28 | 0,093 | 0,100 | 0,105 | 0,110 | 0,120 | 0,140 | |
850–1000 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 | |
Alloyed heat-treated steels | 850–1000 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 |
1000–1200 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 | |
Non-alloyed case-hardening steels | < 750 N/mm² | 25 | 28 | 0,093 | 0,100 | 0,105 | 0,110 | 0,120 | 0,140 |
Alloyed case-hardening steels | < 1000 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 |
1000–1200 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 | |
Nitriding steels | < 1000 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 |
1000–1200 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 | |
Tool steels | < 850 N/mm² | 18 | 25 | 0,070 | 0,080 | 0,084 | 0,088 | 0,100 | 0,120 |
850–1100 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 | |
1100–1400 N/mm² | 2 | 5 | 0,035 | 0,040 | 0,042 | 0,044 | 0,050 | 0,060 | |
High-speed steels | 850–1200 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 |
Wear-resistant constructional steel | 1350 N/mm² | 2 | 5 | 0,035 | 0,040 | 0,042 | 0,044 | 0,050 | 0,060 |
Spring steels | < 1200 N/mm² | 6 | 10 | 0,046 | 0,050 | 0,053 | 0,055 | 0,090 | 0,080 |
Stainless steels, sulphurated | < 700 N/mm² | 4 | 10 | 0,058 | 0,060 | 0,063 | 0,066 | 0,070 | 0,080 |
Stainless steels, austenitic | < 700 N/mm² | 4 | 10 | 0,058 | 0,060 | 0,063 | 0,066 | 0,070 | 0,080 |
< 850 N/mm² | 4 | 10 | 0,058 | 0,060 | 0,063 | 0,066 | 0,070 | 0,080 | |
Stainless steels, martensitic | < 1100 N/mm² | 4 | 10 | 0,058 | 0,060 | 0,063 | 0,066 | 0,070 | 0,080 |
Cast iron | < 180 HB | 15 | 24 | 0,116 | 0,120 | 0,126 | 0,132 | 0,160 | 0,200 |
> 180 HB | 9 | 15 | 0,081 | 0,080 | 0,084 | 0,088 | 0,120 | 0,160 | |
Spheroidal graphite, malleable iron | > 180 HB | 9 | 15 | 0,081 | 0,080 | 0,084 | 0,088 | 0,120 | 0,160 |
> 260 HB | 9 | 15 | 0,081 | 0,080 | 0,084 | 0,088 | 0,120 | 0,160 | |
Aluminium, aluminium alloys | < 530 N/mm² | 50 | 90 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,220 |
Aluminium, cast aluminium alloys < 10% Si | < 600 N/mm² | 25 | 40 | 0,116 | 0,120 | 0,126 | 0,132 | 0,140 | 0,180 |
Magnesium, magnesium alloys | < 280 N/mm² | 50 | 90 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,220 |
Copper, low-alloyed | < 350 N/mm² | 25 | 40 | 0,116 | 0,120 | 0,126 | 0,132 | 0,140 | 0,180 |
Brass, short-chipping | < 600 N/mm² | 50 | 80 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,200 |
Brass, long-chipping | < 600 N/mm² | 30 | 50 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,200 |
Bronze, short-chipping | < 600 N/mm² | 50 | 80 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,200 |
650–850 N/mm² | 50 | 80 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,200 | |
Bronze, long-chipping | < 850 N/mm² | 30 | 50 | 0,139 | 0,140 | 0,147 | 0,154 | 0,180 | 0,200 |
850–1200 N/mm² | 30 | 50 | 0,139 | 0,180 | 0,189 | 0,198 | 0,180 | 0,200 |
Legend | |
vc = cutting speed [m/min] | |
f = feed (mm/r) | |
The suggested cutting values are reference values and must be adapted to the respective conditions. |