Welcome to Würth Hungary For trade customers only

Cotton microfibre wiping cloth mix

Flat mop head cotton microfibre
WPRCOVER-COTTON

Art.-no. 0899900040

EAN 4065746082730

Prices for customers after login
Cotton microfibre wiping cloth mix

Art.-no. 0899900040

Prices for customers after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The cloth made of mixed cotton/microfibre is the ideal cleaning tool for wet cleaning of heavily soiled floors
  • Consists of a combination of fringes and slings

  • The outer fringes transport the dirt to the centre of the wiping cover while the large slings hold the particles in place

  • The material composition of 40% polyester, 40% microfibre and 20% cotton provides excellent sliding properties of the wiper mop with a much higher absorption of dirt than conventional cotton covers, making the wiper cover particularly suitable for wet cleaning of heavily soiled floors

  • Pockets and backing material are made from robust polyester fibres
Notice

The wiper cover can be washed in the machine at a max. washing temperature of 90°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wiper cover is particularly suitable for wet cleaning of heavily soiled surfaces. In addition, the mop achieves excellent results when used on oily wooden floors.

Instructions

Clamp the damp mop cover onto the flap holder magnet (0891900030) and mop using the telescopic handle (0891900031).

Coating weight per m²

1450 g

Colour

Grey

Length x width

410 x 120 mm

Material

Cotton/mircrofiber/polyester

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Magnetic flap holder

FLPHOLD-MAGN

The magnetic folding holder, combined with a telescopic shaft and a wiper cover, is the ideal aid for cleaning various floor surfaces
x 1 pcs
Telescopic handle for magnetic flap holder

HNDL-TELESCOPIC-FOLDINGHOLDER

Aluminium telescopic pole with handle for easy and thorough floor cleaning
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information