Welcome to Würth Hungary For trade customers only

Cordless multi-cutter EMS 18-A EC SL

Cordless multi cutter, EMS 18-A EC SL
MULTICTR-CORDL-(EMS 18-A EC SL)-WO.BTRY
MASTER

Art.-no. 570051101
EAN 4058794996609
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact 18 V cordless multi-cutter with innovative Starlock Plus tool chuck for better torque transfer. Choose the battery power you need with PICK YOUR POWER.

Starlock Plus tool chuck with 12 locking points


The innovative Starlock Plus chuck ensures better torque transfer. The twelve-fold positioning options of the saw blade in 30° steps enables optimal alignment to the workpiece to be machined. Compatible with all Starlock and Starlock Plus accessories.



Electronic speed control


Optimum adjustment of the number of oscillations for working on a wide variety of materials and making continuous progress, even in demanding applications.



Multi-functional


One machine for wide-ranging applications, e.g. cutting, sawing, grinding



The solution to many different problems


Dispenses with the need for a great deal of time-consuming manual work, since even hard-to-reach areas can be accessed more easily.



Optimal illumination of working area


LED light on drive head

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Min./max. idle orbital rate

8000-20000 1/min

Oscillation stroke

2.8 Degree

Tool holding device

Starlock Plus

Length

312 mm

Width

50 mm

Height

85 mm

Weight of machine with rechargeable battery

1.8 kg

Included in delivery

Batteries not included; with additional accessories

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

0 Ah

Product weight (per item)

4.850 kg

Cordless multi-cutter EMS 18-A EC SL including:
Sandpaper triangle Useit<SUP>®</SUP> Superpad, wood
5 x
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P120-93X93X93MM

ZEBRA
Description:
Grid size: 120
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Quantity: 5 x
Sandpaper triangle Useit<SUP>®</SUP> Superpad, wood
5 x
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P240-93X93X93MM

ZEBRA
Description:
Grid size: 240
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Quantity: 5 x
Sandpaper triangle Useit<SUP>®</SUP> Superpad, wood
5 x
Sandpaper triangle Useit® Superpad, wood

DSPAP-USEIT-P-P80-93X93X93MM

ZEBRA
Description:
Grid size: 80
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Quantity: 5 x
1 x
Starlock saw blade, double tooth

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM

Description:
Cutting depth: 40 mm; Cutting width: 65 mm
For clean, tear-free separating and plunge cuts
Quantity: 1 x
1 x
Starlock triangular grinding disc

SNDPAD-TRI-HOKLP-STARLOCK-90MM

Description:
90 x 90 x 90 mm
Grinding plate with particularly soft corners for ease of work
Quantity: 1 x
1 x
Starlock cemented carbide saw blade, single tooth

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-32X40MM

Description:
Cutting depth: 40 mm; Cutting width: 32 mm
The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
Quantity: 1 x
1 x
Starlock carbide rasp

AY-TCRASP-CTL-STARLOCK-DROP SHAPE-D70MM

Description:
Diameter: 70 mm
The 3-in-1 professional tile tool for removing wall and floor tiles and sanding off tile grout when changing tiles
Quantity: 1 x
1 x
Starlock spatula

SPTLA-MULTICTR-STARLOCK-HCS-52MMX38MM

Description:
Cutting depth: 38 mm; Cutting width: 52 mm
For replacing silicon joints and removing carpet adhesive and paint residue
Quantity: 1 x
1 x
Starlock saw blade, single tooth

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM

Description:
Cutting depth: 40 mm; Cutting width: 65 mm
The all-rounder on the construction site for rough separating and immersion cuts
Quantity: 1 x
1 x
Starlock segmented saw blade

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-D85MM

Description:
85 mm
Ideal for immersion cuts, ideal for work in corners and for setting door frames
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(EMS 18-A EC SL)

Description:
EMS 18-A EC SL
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-CV 18 V with charger and 2 x batteries

POWERPACK-(LI-CV)-18V-2X4AH

Two powerful and robust batteries and a charger in each box.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information