Welcome to Würth Hungary For trade customers only

Cooling lubricant Cut+Cool

Cooling lubricant, Cut+Cool
CLLUB-(CUT-COOL)-5LTR

Art.-no. 0893050019
EAN 4045989340613

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal cooling lubricant exempt from mandatory warning symbols

Excellent rinsing effect


  • Outstanding cooling performance

  • Guarantees excellent chip removal

  • Clean surfaces on machines, tools, and workpieces


Strong lubricating performance


  • High cutting performance

  • Reduces heat due to low friction

  • Can improve machining speed


High corrosion protection


Effective protection of workpieces, tools and system parts even at low concentrations.



High degree of protection against bacteria


  • Emulsion does not "tip over" so quickly

Lower disposal costs


Very economical



Extremely low foaming characteristics



Free from chlorine, sulphur, phosphor, silicon, acid, and resin



Very good skin tolerance



Does not stick to measuring gauges, etc.



Meets the standards of TRSG 611

Notice

2-component machine varnishes are not attacked. Always add concentrate to water and not the other way around.



Can be checked with hand-held refractometer: Reading value of factor 1.2 corresponds to the concentration in percent.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cooling lubricant that contains mineral oil and can be mixed with water for all lathe, sanding, drilling and machining centres. Ideally suited for general machining tasks and also for sanding. High-quality raw materials and additives enable use with a wide variety of materials.

Contents

5 l

Colour

Yellow-brown

Chemical basis

Mineral oil

Shelf life from production

12 Month

Density

0.989 g/cm³

Density conditions

at 20°C

pH value

9.2

Conditions for pH value

Emulsion

Silicone-free

Yes

Acid-free

Yes

Boron-free

Yes

Sulphur-free

Yes

Phosphor-free

Yes

Resin-free

Yes

Chloric

No

Friction wear 24 mm² (steel) with Reichert friction tester, 5 %, 1.5 kg
23 mm² (steel) with Reichert friction tester, 8 %, 1.5 kg
18 mm² (aluminium) with Reichert friction tester, 5 %, 0.1 kg
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread for 5 l and 10 l plastic canisters

TAP-(F.PLACANI-5LTR)

The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information