Welcome to Würth Hungary For trade customers only

Contour light with short lamp arm 12V/24V universal

Contour light with short light arm light bulb
LGHT-OUTLINE-I-SHORT-LAMP-24V

Art.-no. 081242 40

EAN 4038898386919

Individual price display after login
Contour light with short lamp arm 12V/24V universal

Art.-no. 081242 40

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-chamber system (double protection for bulb)


Protects the contact area from the ingress of moisture in the event of damage to the lens



Ultrasonically welded lenses



Flexible lamp arm



Attachment hole interval compatible with all popular types


No drilling

Notice

inc. 24V bulb fitting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

12 / 24 V/DC

Cable connection

With cable

Approval mark

ADR, ECE

Design

Short lamp arm

Colour of light

Red / white

Cable length

0.5 m

Power rating

4 W

IP protection class

IP 68

Lamp type

Bulb

Material of housing

Rubber

Spare parts for this product:
Parking light bulb T4W HD with greater resistance to vibration (heavy-duty)

BULB-(HD-T8/4)-BA9S-24V-4W

Socket, bayonet mount for contour light art. no. 081242 20/30/40

SKT-(F.LIGHT-081242 20/30/40)-CBL

x 4 pcs
LED lens unit for contour lights

LGHTDISC-F.CNTRLGHTTR-LED

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information