Welcome to Würth Hungary For trade customers only

Connector light with belt fall cushioner

Lanyard light
LANYD-FALLARSTR-ROPE-EN354-1,5M

Art.-no. 0899032047

EAN 4045989693764

Individual price display after login
Connector light with belt fall cushioner

Art.-no. 0899032047

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Ideal connector for longitudinal-type façade scaffolding

  • Large steel pipe snap hook for quick and easy attachment to pipes of up to max. Ø 42 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

354, 355

Length

1.5 m

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information