Cone grease nipple shape C, 90° with self-forming thread
DIN 71412 st. zinc ptd. self-forming thr. 90° squ.
NPL-DIN71412-C-H3-(A3F)-WS9-4PT-SFG6X1
Art.-no. 098687 61
EAN 4053479671369
Register now and access more than 125,000 products
- With self-forming thread, tapered
- Square design
- Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Datasheets(X)
![]() | |
Form | C, H3, Square-cut |
Nominal diameter (d1) | 6 mm |
Length (l1) | 18 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 9 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
