Cone grease nipple, inch, shape B, angled shape 45° DIN 71412 shape B, zinc-plated steel, inch
DIN 71412 st. zinc-ptd sh. B 45° Hexagon Dr. inch
NPL-DIN71412-B-H2-(A3F)-WS11-HEX-R1/8IN
Art.-no. 098653
EAN 4011231917940
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
![]() | |
Form | B, H2, Hexagonal |
Nominal diameter (d1) | 1/8 in |
Length (l1) | 25 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |
