Welcome to Würth Hungary For trade customers only

Concrete screw with pan head W-BS/A4

CONCSCR-(W-BS/P)-A4-TX30-45-65-6X100

Art.-no. 5929246065

EAN 4046777702194

Individual price display after login
Concrete screw with pan head W-BS/A4

Art.-no. 5929246065

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for fastening mounting rails, panel materials or fire-protection panels in concrete, A4 stainless steel
  • Extremely flexible to use due to three anchoring depths

  • Fastening can be adjusted up to twice after installation, for example in order to align anchor plates or rails (please refer to the assembly guide)

  • High loads

  • Smallest axial and edge clearance due to very low expansion effect

  • Very fast and easy assembly and immediately load-bearing
Proof of Performance

European Technical Assessment ETA-16/0043 for fixing point, option 1, cracked and non-cracked concrete:


  • Static and quasi-static effects (∅6)

  • Seismic effect, performance category C1 (∅6)

  • Fire resistance R30, R60, R90, R120


European Technical Assessment ETA-16/0128 for anchors in a redundant non-structural system:


  • Cracked and non-cracked concrete, (∅6)

  • Hollow-core prestressed concrete ceilings C30/37 - C50/60, (∅6)

  • Fire resistance R30, R60, R90, R120


Fire resistance rating when exposed to fire according to the uniform temperature time curve in masonry (Mz, KSL, KS), and reinforced concrete, (∅6) - expert report no. 2101/173/18 - 2018

Notice

When installing with a tangential impact screwdriver, the recommended maximum rated torque must be observed. When used outdoors, the drill hole can be sealed with WIT-BS injectable mortar.

Application area

Adjustment - subsequent aligning possible

Create the drill hole

Clean the drill hole

Place screw

Screw in the screw

Considered installed when the head is close fitting

Screw out the screw max. 2x each by max. 10 mm. Underlay. Screw in

Considered installed when the head is close fitting. Lining max. 10 mm. The required embedment depth must be maintained as a minimum

Locate the tensioning strand

Mark the tensioning strand and locate the next one

Mark the tensioning strands. Specify the drilling range

Create the drill hole. Observe spacing

Clean the drill hole

Screw in the screw

Considered installed when the head is close fitting. Observe the embedment depth/mirror thickness

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fixing point with approval (∅6):


In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete)



Anchors in a redundant non-structural system with approval:


  • In normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete), (∅6)

  • In hollow-core prestressed concrete ceilings C30/37 - C50/60, (∅6)


Pan head with attractive head geometry, ideally suited for fastening medium loads in concrete:


  • Fastening of e.g. mounting rails, panels, sheets, fire protection panels, handrails, metal profiles, brackets, wooden substructures etc. in in-place installation

  • Fastenings under seismic conditions in earthquake areas

  • Fastenings under exposure to fire


For use in concrete < C20/25 and pressure-resistant natural stone (without approval)



W-BS/A4 (stainless steel A4) can be used in dry indoor conditions, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present

Anchor size

6 mm

Anchor length (l)

100 mm

Attachment height (t fix 1)

65 mm

Attachment height (t fix 2)

60 mm

Attachment height (t fix 3)

45 mm

Thread diameter

7.5 mm

Nominal drill-bit diameter (d 0)

6.0 mm

Drill hole depth (h 1.1)

40 mm

Drill hole depth (h 1.2)

45 mm

Drill hole depth (h 1.3)

60 mm

Embedding depth (h nom1)

35 mm

Embedding depth (h nom2)

40 mm

Embedding depth (h nom3)

55 mm

Internal drive

TX30

Material

Stainless steel A4

Surface

Plain

Head diameter

15 mm

Through-hole in the component to be connected (d f)

8.0 mm

Head type

Pan head

Type description

W-BS A4 type P

Performance data in concrete - fixing point according to ETA-16/0043
Anchor diameter [mm] 6
Nominal length of thread engagement hnom [mm] 40 55
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nperm. [kN] = C20/252) 1,0 1,9
Compressive zone
(non-cracked concrete C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
1,9 4,3
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vperm. [kN] = C20/252) 3,0 3,3
Compressive zone
(cracked concrete C20/252), c ≥ 10 hef)
3,3 3,3
Permissible bending moment Madm [Nm] 4,8
Admissible load under seismic activity performance categories C1 and C2 see European Technical Assessment ETA-16/0043 C1 x x
C2
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-16/0043
Installation parameters in pre-loaded hollow ceiling panels
Anchor size [mm] 6
Minimum axis distance smin [mm] 100
Minimum edge distance cmin [mm] 100
Minimum spacing between the groups of anchors amin [mm] 100
Spacing between cavity axes lc ≥ [mm] 100
Spacing between tensioning strands lp ≥ [mm] 100
Spacing between tensioning strands and drilled hole ap ≥ [mm] 50
Nominal drill diameter d0 [mm] 6
Through hole in the component being connected df ≤ [mm] 8
Installation parameters in concrete
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] 351) 40 55
Minimum axis distance smin [mm] 35 40
Axis distance scr,N [mm] 81 93 132
Minimum edge distance cmin [mm] 35 40
Edge distance ccr,N [mm] 40,5 46,5 66
Minimum member thickness hmin [mm] 80
Nominal drill diameter d0 [mm] 6
Diameter of cutting edges dcut ≤ [mm] 6,40
Drill hole depth h1 ≥ [mm] 40 45 60
Through hole in the component being connected df ≤ [mm] 8
Internal drive TX30
Head diameter dh [mm] 15
Screw-head height hh [mm] 3,5
Max. rated torque of tangential impact screwdriver Timp,max [Nm] 160
Performance data in hollow-core prestressed concrete ceilings according to ETA-16/0128
Anchor size [mm] 6
Mirror thickness [mm] ≥ 25 ≥ 30 ≥ 35
Anchors in a redundant non-structural system in hollow-core prestressed concrete ceilings5) Fperm. [kN] 0,4 0,8 1,2
Performance data in concrete - anchors in a redundant non-structural system according to ETA-16/0128
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] 35 55
Anchors in concrete in a non-structural system based on a redundant design3) Nperm. [kN] ≥ C20/25 0,6 3.64)
Admissible shear load1)
on an individual anchor without the influence of the edge distance
Tensile zone
(cracked concrete C20/252), c ≥ 10 hef)
Vperm. [kN] = C20/252) 2,0 3,3
Compressive zone
(non-cracked concrete C20/252), c ≥ 10 hef)
2,8 3,3
Permissible bending moment Madm [Nm] 4,8
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-16/0128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information