Concealed shelf support, type E With 3D adjustment
Shelf cupboard, type E
SHLFSPRT-E-112MM
Register now and access more than 125,000 products
- AF 10 shelf support
- Load capacity: Can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
3D adjustment
- Adjust the height by using slots
- Adjust the sides by loosening the bolt and sliding it along the slot
- Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Effective length | 112 mm |
Load capacity | 85 kg |
Height (H) | 20 mm |
Width (B) | 77 mm |
Type description | Type E |
