Concealed hinge TIOMOS click-on 95
Concealed hinge Tiomos 95 Click-on
HNGE-TS-CLICKON-95-H-BP-C03
Register now and access more than 125,000 products
- Pot for screwing on
- Seamless joints on doors up to 28 mm thick
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Datasheets(X)
![]() | |
Door position | Overlay |
Cranking | 3 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 52/5.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Steel |
Opening angle | 95 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
