Concealed hinge, Nexis Impresso 110
Concealed hinge Nexis 110 Impresso
HNGE-NEXIMP-52/5,5-AUTM-CRN-110DGR
NEXIS IMPRESSO
Art.-no. F014072494
EAN 9003012388686
Register now and access more than 125,000 products
- Tool-free cup fastening
- Opening angle 110°
- For door thickness up to 22 mm
- Low cup depth (11.5 mm), also suitable for thin or profiled doors
Datasheets(X)
![]() | |
Door position | Corner |
Automatic | Yes |
Type of assembly | Impresso |
Drilling pattern | 52/5.5 mm |
Suitable for max. door thickness | 22 mm |
Opening angle | 110 Degree |
Suitable for side drill hole diameter | 10 mm |
Min./max. hinge pot distance | 4-7 mm |
Cut depth | 11.5 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Material | Zamak/Steel |
Surface | Nickel plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
