Compression cable lug DIN 46235
COMPCBLLUG-DIN46235-CU-M6,0/10SMM
Art.-no. 0967200211
EAN 4038898085683
Register now and access more than 125,000 products
- Allows reliable and flexible connection of single-, multi-, fine- and superfine-stranded copper cables in accordance with DIN EN 60228 classes 1, 2, 5 and 6.
- The integrated markings aid proper crimping and ensure a long-lasting connection.
The compression cable lugs do not have UL approval.
Datasheets(X)
Wire cross section | 10 mm² |
Flange hole | M6 |
Code number according to standard | 6 |
Wire diameter (d1) | 4.5 mm |
Diameter of hole (d2) | 6.4 mm |
Distance between sleeve end and centre of hole (l1) | 27 mm |
Sleeve length | 10 mm |
Width (b) | 9 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |