Compressed air grease gun
PNEUMATIC-GREASER
Art.-no. 5714800
EAN 4062856169566
Register now and access more than 125,000 products
• For cartridges or barrels
• Operating pressure: 3–10 bar.
• Output pressure: up to 400 bar
• Connectors: M10x1 thread
Datasheets(X)
Length | 293 mm |
Width | 60 mm |
Height | 450 mm |
Min. operating pressure | 3 bar |
Max. operating pressure | 10 bar |
Sound-pressure level | 80 dB |
Material | Steel |
Colour | Black |
Flow rate (weight) | 400 g/min |
Product weight (per item) | 2300.000 g |