Welcome to Würth Hungary For trade customers only

Compressed air conditioning unit Size 1

Compressed air preparation unit size 1
PREPUNT-CA-2PART-MODULAR-1/4IN

Art.-no. 069900314
EAN 4052712137266

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Supply your pneumatic devices with clean, regulated, oiled air and increase the performance and service life of your tools.

Conditioning unit filter/regulator-oiler combination


2 pieces: Filter/regulator plus oiler



Modular system


Individual components of the respective series can be combined as required



No flow loss and no problems with leaks


No double nipples required for connection



Simple installation


Wall bracket included in scope of delivery



Minimal space requirements


Block design



Very clean compressed air


Filter element 5 µm

Notice
  • Conditioning unit size 1 must always be installed as close to the consumers as possible.

  • The oil mist is optimally transported up to 5 metres.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The conditioning unit consists of three components:


  • The filter cleans the air of contaminants and condensate.

  • The regulator enables the exact working pressure for optimum tool performance to be set.

  • The oiler supplies the connected pneumatic devices with an adjustable fine oil mist.

Construction size

1 (1/4 inch)

Min./max. operating pressure

0.5-8 bar

Flow capacity

500 l/min

Connection thread

1/4 inch

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information