Welcome to Würth Hungary For trade customers only

Complete pneumatic greaser

Compressed air grease press for barrel 60 kg
GRSEGUN-PN-TROLLEY-60KG

Art.-no. 0691879530

EAN 4050641566454

Individual price display after login
Complete pneumatic greaser

Art.-no. 0691879530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With wheels, mobile design
  • Lid size: 385 mm

  • Membrane size: 370 mm

  • For 60 kg barrel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

94 cm

Operating pressure

8 bar

Max. operating pressure

400 bar

Sound-pressure level

82 dB

Pressure ratio

01:50

Material

Metal/rubber

Colour

Red

Flow rate (weight)

800 g/min

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information