Welcome to Würth Hungary For trade customers only

Complete ML 38 MIG/MAG hose pack

MIG/MAG hose pack ML 38 AK
HOSEPCK-F.WELDSYS-(MIG/MAG-ML38AK)-L3M

Art.-no. 5952363830

EAN 4065746087575

Individual price display after login
Complete ML 38 MIG/MAG hose pack

Art.-no. 5952363830

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Air-cooled, with BIKOX hose pack and KZ-2 central connector
  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Suitable for MM 230/MM 350/CuSi 150

  • Suitable for min./max. wire diameter: 0.8-1.6 mm
Notice

Hose pack supplied with contact nozzle dia. 1.0 mm.



In accordance with EN 60974-7: Loads: 360 A CO2; 320 A mixed gas M21 in accordance with DIN EN 439.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design.

Hose length

3 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PTFE core, aluminium torch set

CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Wire guide for converting to aluminium inert gas welding wire
x 1 pcs
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-0,8

x 5 pcs
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,0

x 5 pcs
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,2

x 5 pcs
Gas nozzle holder

GASNOZHOLD-F.WELDSYS-MIG/MAG-ML38

x 2 pcs
Gas nozzle tapered

GASNOZ-F.WELDSYS-MIG/MAG-CONI-ML38

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information