Welcome to Würth Hungary For trade customers only

Comfort bump cap

Bump cap with short peak
BUMPCAP-EN812-NAVYBLUE-(SZ52-65)

Art.-no. 0899200879

EAN 4099618627040

Individual price display after login
Comfort bump cap

Art.-no. 0899200879

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Modern design with short peak for a better view

Comfort and safety combined


  • With foam padding for a high level of comfort and protection

  • Ventilation holes for optimal air flow

  • Integrated sweatband


High level of flexibility


  • Recesses above the ears make it easier to wear with hearing protection

  • Elasticated strap for flexible size adjustment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

EN standard

812

Min./max. size

52 cm-65 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information