Clutch pencil UNI-MARKER
CLUTPENC-GRAPHITEREFILL-D5,6MM-L143MM
Art.-no. 0967911402
EAN 4050641033369
Register now and access more than 125,000 products
- Automatic top-pressure lead feed system
- Allows use of the entire lead (even if it breaks internally if the pencil is accidentally dropped)
- Lead sharpener built into the button (unscrew the button)
Datasheets(X)
Length | 143 mm |
Diameter | 5.6 mm |
Colour | Black |
Product weight (per item) | 36.000 g |
Material | Brass |
Surface | Anodised |
Number of pieces | 2 PCS |