Clothes hook, square edge With base
Clothes hook square with base
CLTHHOK-A2-PIN-(SQUARE)-BOARD-41MM
Register now and access more than 125,000 products
- Elegant
- Invisible fastening
- Mounting material included in delivery
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 35 mm |
Height | 35 mm |
Depth | 41 mm |