Welcome to Würth Hungary For trade customers only

Clothes hook, plate-shaped

Clothes hook plate
CLTHHOK-A2-(DESIGN-H)-WO.BOARD-30MM

Art.-no. 0683507143

EAN 4050642300163

Individual price display after login
Clothes hook, plate-shaped

Art.-no. 0683507143

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Elegant

  • Invisible fastening

  • Mounting material included in delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface structure

Brushed

Width

22 mm

Height

22 mm

Depth

29 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information