Welcome to Würth Hungary For trade customers only

Cloth insulating tape

Insulating tape, linen
INSUTPE-BLACK-19MMX25M

Art.-no. 098513

EAN 4050641566201

Individual price display after login
Cloth insulating tape

Art.-no. 098513

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Covering sharp edges

  • Tear-proof (70 N/cm)

  • Adhesive on one side

  • Solvent-free

  • Can be labelled

  • Moisture-repellent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For electronic installation and repair tasks

Colour (10)

Black

Width (20)

19 mm

Length (30)

25 m

Thickness (40)

0.25 mm

Product weight (per item) (50)

1 g

Min. temperature resistance (60)

-40 °C

Max. temperature resistance (70)

105 °C

Min./max. temperature resistance (80)

-40 to 105 °C

Shelf life from production (90)

24 Month

Dielectric strength (100)

1 V/mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information