Welcome to Würth Hungary For trade customers only

Clay Polish and Cleaner

Polishing compound and cleaner
POLCOMPD-200G

Art.-no. 08931571

EAN 4046778413341

Individual price display after login
Clay Polish and Cleaner

Art.-no. 08931571

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic clay used for the removal of spray mist and other contaminants

Contains synthetic polymers without abrasives


  • Gentle particle removal without grinding or repolishing

  • Deep-pore cleaning of all smooth surfaces

  • Stays soft, does not become brittle


Solvent and chemical-free


Paints and sensitive surfaces are not attacked

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fast and effortless removal of paint spray mist, resin, tar and insect remains, especially in the detailing of new and used vehicles.

Instructions

Moisten surface and clay with a lubricant (e.g. Würth Active Glass Cleaner). Process surface using light pressure. Wipe dry with a soft, clean cloth.

Product weight (per item)

263.000 g

Width

5 cm

Length

9 cm

Colour

Blue

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information