Welcome to Würth Hungary For trade customers only

Claw nut

NUT-CAGE-WO.LOK-(A2K)-M6X14

Art.-no. 068322311

EAN 4050641538949

Individual price display after login
Claw nut

Art.-no. 068322311

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Galvanised steel, anti-rotation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

Female thread6

Height (h1)

14 mm

Width (b1)

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information