Circular saw blade, wood For HKS 28-A cordless hand-held circular saws
Circ saw bld wd cord-pwd hnd-hld circ saw HKS 28-A
CRCLSAWBLDE-WO-TC-AT-165X24X16
Register now and access more than 125,000 products
Just 1.6 mm thick
Saves energy with every cut
Datasheets(X)
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 1.8 / 1.6 x 16 mm |
Number of teeth | 24 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 9000 rpm |