Welcome to Würth Hungary For trade customers only

Circular saw blade For MHKS 28-A cordless metal hand-held circular saw

Metal cir. saw bl., cord. hd-h cir. saw MHKS 28-A
CRCLSAWBLDE-MET-TC-AT-174X52X20

Art.-no. 0610917452

EAN 4053479655581

Individual price display after login
Circular saw blade For MHKS 28-A cordless metal hand-held circular saw

Art.-no. 0610917452

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mobile use, especially for cordless hand-held circular saws
  • Optimised tooth geometry for fast, precise metal cutting with almost no sparks

  • Extra thin, fast and almost burr-free cuts thanks to thin steel blade
Notice

Vibrations significantly reduce the service life of the circular saw blade.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting pipes, profiles, sheet steel, installation rails, threaded rods, corrugated sheet metal, structural steel (reinforcement) as well as stainless steel pipes and sheets.

Instructions
  • Always switch on the tool before making contact with the material

  • Clamp the material (avoid vibrations)

Diameter x saw cutting width/main blade thickness x drill hole

174 x 1.6 / 1.2 x 20 mm

Number of teeth

52 PCS

Tooth shape

Alternating tooth

Material to be processed

Aluminium, Structural steel, Thin sheet steel, Cast iron, Copper, Metal profiles and pipes, Non-ferrous metal, Stainless steel plate

Max. rotation speed

3400 rpm

Suitable for machine type

Hand-held circular saw

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information