Circlip
Spring steel, plain, shape ZJ
CRCLIP-BRE-ZJ-32
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for groove diameter | 32.20 mm |
Internal diameter (d2) | 22.5 mm |
Outer diameter (d1) | 32.55 mm |
Thickness (s1) | 0.5 mm |
Standards | WN 439 |
Material | Steel |
Surface | Plain |
Form | ZJ |
RoHS-compliant | Yes |