Welcome to Würth Hungary For trade customers only

Chrome shoehorn

Shoehorn
SHOEHORN CHROM

Art.-no. M039040999

EAN 4009736044766

Individual price display after login
Chrome shoehorn

Art.-no. M039040999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This shoehorn is easy to grip and can be used without having to bend over. The eyelet makes it easy to hang when storing.
  • Very easy to use

  • Practical and stable

  • Eye for hanging up

  • Length 58 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Chrome coloured

Size

One size

Length

58 cm

Material

Chrome

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information