Children’s low-cut shoes
Low-cut shoes children
CHILDSH-GREY-SZ30
Art.-no. M487072030
EAN 4251174740698
Register now and access more than 125,000 products
- Breathable suede
- Watertight, breathable Modytex membrane
- Non-slip PU outsole
- Reflective inserts
- Approx. 260 g per shoe
Datasheets(X)
Colour | Grey |
Size | 30 |
Material of shoes upper | Suede |