Welcome to Würth Hungary For trade customers only

Charging cable mode 2 T2/grounding contact plug

Chg. cable f. electric veh. Mode 2 T2/gr. cont.
CHRGCBL-ELVEH-MODE2-T2-PLG/EF-10A-6M

Art.-no. 0510650210

EAN 4065746501835

Individual price display after login
Charging cable mode 2 T2/grounding contact plug

Art.-no. 0510650210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the emergency charging or permanent charging of electric or hybrid vehicles with type 2 interface
  • Very robust thanks to functional aluminium housing

  • Very good cable management through integrated cable holder and cable clamps

  • Safe charging due to temperature monitoring in the plug and housing

  • Easy wall mounting with the supplied wall bracket or using the handy bracket on the housing to hang on a hook

  • No scratching of the vehicle's paintwork thanks to cover cap with adjustable retaining strap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Number of phases

1 PCS

Charging power

2.3 kW

Nominal current

10 A

Cable length

6 m

Plug vehicle side

Type-2

IP protection class

IP 67

Max. residual current protection DC

6 mA/DC

Socket type

Type E, Type F

Min./max. temperature conditions

-40 to 50 °C

Product weight (per item)

2.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information