Welcome to Würth Hungary For trade customers only

Charger 12 volt AL 30-LI For rechargeable battery LI 10.8 volt and 12 volt

Charger 12 volt AL 30-LI
CHRG-(AL30-LI)

Art.-no. 5700896
EAN 4058794056341

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

AL 30-LI

Min./max. output voltage

10.8-12 V/DC

Suitable batteries

LI 10.8 Volt
LI 12 Volt

Min./max. frequency

50 / 60 Hz

Max. charging current

3 A

Cable length

1.60 m

Length

170 mm

Width

125 mm

Height

70 mm

Max. output voltage

12 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Max. input voltage

253 V/AC

Charging time

30 min

Min./max. temperature conditions

0 to 40 °C

Min./max. input voltage

207-253 V/AC

Max. temperature conditions

40 °C

Min. temperature conditions

0 °C

Product weight (per item)

458 g

Min. output voltage

10.8 V/DC

WEEE (taking back waste electrical and electronic equipment)

5

Nominal voltage

230 V/AC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information