Chain tensioner
RBRTENSSTRP-VEH-10HOOKS
Art.-no. 096380 558
EAN 4038898812814
Register now and access more than 125,000 products
- Made of natural rubber
Datasheets(X)
Type description | LG5000 |
Width | 7 mm |
Length | 5000 mm |
Material | Rubber |
Colour | Black |
Product weight (per item) | 1.300 kg |