Ceiling nail, ECO
CEILING-NAIL-4,5-6X40MM
Art.-no. 090536040
EAN 4062856248711
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Anchor diameter | 5.8 mm |
Max. attachment height (t fix) | 4.5 mm |
Effective anchoring depth (h ef) | 32 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 0) | 40 mm |
Drill cutting diameter (d cut) | 6 mm |
Head type | T-head |
Minimum component thickness (h min) | 100 mm |