Castellated nut with fine thread DIN 935, steel 8, zinc-plated, yellow chromated (A2C/A3C)
DIN 935 steel 8 zinc plated yellow fine thread
NUT-CASTLE-DIN935-8-B-WS95-(A3C)-M64X4,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M64 x 4 |
Height (h1) | 66 mm |
External drive (s1) | WS95 |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
DIN | 935 |
Width across corners (e) | 104.86 mm |
Ward of key bit (m1) | 51 mm |
Pitch | 4 mm |