Welcome to Würth Hungary For trade customers only

Cartridge gun Airquick

Pneumatic cartridge gun Airquick
CARTGUN-PN-AIRQUICK-310ML

Art.-no. 0891700310

EAN 4011231826365

Individual price display after login
Cartridge gun Airquick

Art.-no. 0891700310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For 400 ml sausage packs and 310 ml cartridges
  • Piston rod design

  • Ergonomically shaped handle

  • Quick dispensing

  • The flow speed can be precisely adjusted by rotating the pressure regulator on the handle

  • Screw on the bag piston provided for use with 400 ml sausage packs
Notice

The average consumption for pneumatic applicator guns is approximately 7.2 l/min. - Caution: The maximum working pressure for applying sealants is 6 bar.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

310 ml cartridge, 400 ml bag

Length

470 mm

Connection thread

1/4 inch

Weight of machine

1700 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Screw cap For application gun

SCRCAP-CARTTIP-PLANOZZLE-BLACK

Suitable for Airquick, Druckfix, Pressfix and Juniorfix
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information