Carina S3 safety boots, women's
BOOT CARINA S3 BLACK/PURPLE 40
Art.-no. M428018040
EAN 4251402751915
Register now and access more than 125,000 products
- Breathable nubuck leather
- Mesh inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outer sole, ladies’ fit, narrow width 10
- Metal-free
- Approx. 615 g per shoe in size 42
Datasheets(X)
Colour | Black, Purple |
Size | 40 |
Shoe size EU | 40 |
Material of shoes upper | Nubuck |
Safety category | S3 |
Standards | ISO 20345, SRC |
Type description | Boots |
Foot width | 10 (standard width safety shoes) |
Shoe size UK | 6.5 |