Welcome to Würth Hungary For trade customers only

Calibration board (Target) for Volvo + Renault (TFC-CV-1)

MSRE/CALIBRTL-CV-TARGET-VOLVO/RENAULT

Art.-no. WW01000674

EAN 4062856483365

Individual price display after login
Calibration board (Target) for Volvo + Renault (TFC-CV-1)

Art.-no. WW01000674

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For the static calibration of camera-based driver assistance systems on commercial vehicles from Volvo and Renault (e.g. Renault T, Volvo FH4)
  • Optical calibration board printed on one side

  • Accessories required for static calibration of the front camera on Volvo/Renault tractors and buses from Euro 6

  • Spare part/supplementary product for the ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic for calibrating the front camera


Scope of delivery:


  • Support frame for mounting the calibration board

  • Volvo/Renault calibration board (product is already assembled)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For static calibration of the front camera on Volvo/Renault tractors and buses from Euro 6

Instructions

Attach the mounting bracket (WW01000740) to the ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic and slide the Volvo/Renault calibration board onto the mounting bracket. Using the instructions for the respective vehicle model from the W.EASY multi-brand diagnostics, align the calibration tool in front of the vehicle. After successful alignment of the tool, perform the calibration process with the software.

Width

100 cm

Length

125 cm

Height

0.3 cm

Product weight (per item)

4300.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting bracket For Volvo (Target) support frame and universal bracket

MSRE/CALIBRTL-CV-ASSEMBLY-VOLVO-UNIVERSA

Support bar for mounting calibration boards onto ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information