Welcome to Würth Hungary For trade customers only

Calibration board FCA/Alfa Romeo for W.EASY ADAS

AY-(ADAS-TARGET)-CALBRTL-TFC5+TFC6

Art.-no. WW01000672

EAN 4062856166381

Individual price display after login
Calibration board FCA/Alfa Romeo for W.EASY ADAS

Art.-no. WW01000672

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

960 mm

Length

1340 mm

Height

3 mm

Product weight (per item)

4.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information