Welcome to Würth Hungary For trade customers only

Cable reel H07RN-F5G 2.5 mm²

CBLREEL-PLA-(H07RN-F5G2.5)-25M

Art.-no. 077487432

EAN 5999084937416

Individual price display after login
Cable reel H07RN-F5G 2.5 mm²

Art.-no. 077487432

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H07RN-F5G2.5 mm²

Cable length

25 m

Design

3 grounding-contact sockets

Nominal current

16 A

Nominal voltage

400 V/AC

IP protection class

IP 40/IP 44

Length x width x height

50 x 40 x 50 cm

Plug type

C

Overheating protection

Thermal circuit-breaker

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information