Welcome to Würth Hungary For trade customers only

Cable grommet with membrane CR

MEMBRNSLEV-CR-BLACK-11X18,5X23X2MM

Art.-no. 0561660199

EAN 4061975382122

Individual price display after login
Cable grommet with membrane CR

Art.-no. 0561660199

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-flanged membrane grommet CR
  • Polychloroprene – synthetic elastomer

  • Inner membrane

  • For sealing cable outputs

  • Good resistance to ageing

  • Good ozone resistance

  • Good insulation properties

  • Excellent elasticity

  • Relatively good oil resistance

  • Softness in different hardness grades from 40 to 70 Shore A possible

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

11 mm

Bore hole (D1)

18.5 mm

Outer diameter (D)

23 mm

Installation thickness (h1)

2 mm

Height (H)

7 mm

Colour

Black

Thickness of membrane (M)

1 mm

Material

Neoprene

Ultraviolet resistance

Yes

Silicone-free

No

RoHS-compliant

Yes

ISO

3302

Min./max. temperature resistance

-30 to 90 °C

Resistance against

Ozone (good), Oil (limited)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information