Welcome to Würth Hungary For trade customers only

Cable drum, with metal holder

CBLREEL-3X1,5SMM-50M

Art.-no. 077450 112

EAN 4050641621535

Individual price display after login
Cable drum, with metal holder

Art.-no. 077450 112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • 3 x 1.5 mm2 wire

  • Cable length: 50 m

  • Can be used while coiled: max. 1,000 W - coiled, max. 3,000 W - uncoiled

  • Pipe-shaped plug, 4 safety sockets

  • Easy to coil, secure storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

Unpopulated (only designed for 1.5 mm²)

Cable length

50 m

Nominal current

16 A

Nominal voltage

250 V/AC/DC

IP protection class

IP 20

Length x width x height

40 x 20 x 30 cm

Power (with cable unrolled)

3000 W

Power (with cable rolled up)

1000 W

Overheating protection

Thermal circuit-breaker

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information