Cable clip with nail plug 6 x 50 mm
Cable bracket with nail anchor
CBLCLIP-PLA-NAILDOWEL-6X50-8WIRE-L130MM
Art.-no. 0971603100
EAN 4024835073097
Register now and access more than 125,000 products
Robust and durable cable holder
Freely accessible fastening point
No additional setting tool required
Datasheets(X)
For routing cables in suspended ceilings
Number of cables | 8 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 130 mm |
Min./max. temperature resistance | -30 to 80 °C |
Flame-retardant | Yes |
Flame-retardant conditions | at 700°C |
Colour | Light grey RAL 7035 |
Material | PA 6.6 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |