Cable clamp
Cable clamp with fixing point
CBLCLMP-ST-(A2K)-(16-17MM)
Art.-no. 059201617
EAN 4049557452159
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. grip range | 16-17 mm |
Width (b) | 14 mm |
Material thickness (s) | 1.2 mm |
Material | Steel |
Surface | Zinc plated |
Elongated hole width | 6.5 mm |
Elongated hole length | 13 mm |
