Cable bracket plug-in version With moulded-on anchor
Cable bracket push-in type with moulded anchor
CBLCLIP-PLA-9WIRE-3X1,5SMM-L136MM

Register now and access more than 125,000 products
Datasheets(X)
For routing cables in suspended ceilings
![]() | |
Drill hole diameter | 6 mm |
Number of cables | 9 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 136 mm |
Min./max. temperature resistance | -20 to 85 °C |
Flame-retardant | No |
Colour | Light grey RAL 7035 |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |