Welcome to Würth Hungary For trade customers only

Cable Tie Fix

Cable tie fix
CBLTIEINSTLTL-PLA-200LOCK-BLCK-15M

Art.-no. 0502100

EAN 4011231433662

Prices for customers after login
Cable Tie Fix

Art.-no. 0502100

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complete with 15 m cable tie and 200 locks

Cable bundling load: approx. 25 kg



Material: PA 6.6



Area of application: -40 °C to +85 °C



Cable tie width: 4.5 mm



UV resistant



Halogen- and silicone-free



Indispensable in every workshop for service, assembly and repair work


  • Any length of cable strap possible

  • Little warehousing required

  • Time-saving

  • Handy

  • Tensioning and cutting in one operation

  • Burr-free cutting edge

  • Easy application

  • No waste
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The problem solver in modern installation technology for cable bundling of any kind, e.g. fastening of cables, cable harnesses and hydraulic supply lines.

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Ultraviolet resistance

Yes

Min. temperature conditions

-40 °C

Max. temperature conditions

85 °C

Min./max. temperature conditions

-40 to 85 °C

Included in delivery

15 m cable tie and 200 locks

Cable Tie Fix including:
1 x
Cable tie roll For cable tie gun

ROLL-(F.CBLTIEINSTLTL-0502100)-BLCK-15M

Description:
Black; 15 m
Plastic roller with 15 m cable tie
Quantity: 1 x
1 x
Closure For cable tie gun

CLOS-F.CBLTIEINSTLTL-PLA-BLCK-200PCS

Description:
Black; 200 PCS
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie roll For cable tie gun

ROLL-(F.CBLTIEINSTLTL-0502100)-NAT-15M

Plastic roller with 15 m cable tie
x 2 pcs
Closure For cable tie gun

CLOS-F.CBLTIEINSTLTL-PLA-NAT-200PCS

x 1 pcs
Blade for cable tie gun

BLDE-F.CBLTIEINSTLTL

Head For cable tie gun

HD-F.CBLTIEINSTLTL

Metal
x 1 pcs
Hole Fixing For cable tie gun

HOMNT-F.CBLTIEINSTLTL-BLCK

x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information