CLEANING AGENT FOR THERMAL PRESS
HOTPRESCLNR-CLEANER-LIQUID-5LTR
Art.-no. 089308011
EAN 4062856037193
Register now and access more than 125,000 products
- Ready-to-use high-performance veneer press cleaner
- Hard-to-reach places can be easily cleaned using the press cleaner
- Dissolves contaminations deriving from resin and adhesive residues quickly and reliably
May attack varnishes, rubber and plastic, please carry out your own tests before application.
Datasheets(X)
Cleaning agent for thermal press for any work in industry and trade.
Spray the surface to be cleaned from a distance of approx. 20 cm. Avoid inhaling the spray. Allow the cleaning agent to take effect for a short time then remove the emulsion with a damp cloth or compressed air. Repeat the treatment depending on the degree of contamination.
Shelf life from production | 4 Years |
Density conditions | at 20°C |
Colour | Crystal clear |
Density | 0.81 g/cm³ |
Conditions to maintain shelf life from production | cool, dry and dark storange, -20 °C to 20 °C |
Chemical basis | Acetone |
Contents | 5 l |
Weight of content | 4.34 kg |