CEE reducer plug adapter With phase inverter
Adapter CEE reducing plug device 400 V
ADAPT-CEE-(32A-PHSINV)-(16A-CUPL)-5PIN
Register now and access more than 125,000 products
- Input: CEE phase converter, 32 A, 5P, 400 V
- Output: CEE socket, 16 A, 5P, 400 V (protected by circuit breaker, 16 A, 3P, C)
- Nickel-plated contacts
Datasheets(X)
For indoor and outdoor use
Number of connections | 2 PCS |
Nominal current | 16 A |
Nominal voltage | 400 V/AC |
Main fuse | CEE 16 A - 1LS 16 A 3P C |
Colour | Grey |
IP protection class | IP 44 |
Material of housing | PA - Polyamide |
Material of contacts | Brass nickel-plated |
Length x width x height | 281 x 80 x 98 mm |