CASSIOPEIA® safety goggles
SAFEGOGL-CASSIOPEIA-YELL
Art.-no. 0899102221
EAN 4045727364475
Register now and access more than 125,000 products
- No pressure due to four air pads on the arm
- Length and rake of arms can be adapted individually
- Covers large area
- Wide field of vision due to ergonomically shaped lenses
- Highly impact-resistant polycarbonate lenses
- Scratch-resistant coating
- 100% UV protection (up to 400 nm)
Datasheets(X)
Colour of safety lens | Yellow |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-1,2 W 1 F |
Product weight (per item) | 47.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |