Built-in light EBL-24-2
LED recessed light EBL-24-2
LGHT-LED-(EBL-24-2)-SSTCOL-NW





Register now and access more than 125,000 products
- Built-in light for installation diameter 68 mm
- Available in chrome matt and stainless steel colours
- Available in light colour warm white (3300 K) and neutral white (4000 K)
Datasheets(X)
![]() | |
Type description | EBL-24-2 |
Lamp type | LED |
Nominal voltage | 24 V/DC |
Type of assembly | For embedding |
Material of housing | Plastic |
Colour of housing | Stainless steel colours |
Material of light lens | Plastic |
Power rating | 4 W |
Number of LEDs | 36 PCS |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Min. colour rendering index (CRI) | 85 |
Height | 13.5 mm |
Outer diameter | 75 mm |
Installation diameter | 68 mm |
Installation depth | 12 mm |
Connection type | Plug-in system LD2 |
IP protection class | IP 44 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 228 lm |
Min. illumination | 17 lx |
Max. illumination | 428 lx |
Energy efficiency class | G |
Included in delivery | 1 x LED light incl. 2.5 m connection line with LD2 plug system |
Material | Plastic |
Colour | Stainless steel coloured |